Shop All Actuators and Damper Motors
Siemens
Actuator, for B-Fly Valve 120V, 2Pos
Mfr # A7F30015140
Zoro # G7522179
product price: $1,944.99
/ea
Free Shipping & Returns
$1,944.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # A7F30015140
- Zoro # G7522179
- UPC # 00694776895993
- Country of Origin United States
- Category Actuators and Damper Motors
Details
Item | Actuator,for B-Fly Valve 120V,2Pos |
Description
Actuator,for B-Fly Valve 120V,2Pos
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IO HVAC CONTROLS Bypass Damper, Horizontal, Round, 10" (BH-10)
- DUCTMATE Flexible Duct Connector, Polyester, 24 GA, 5 3/4 in W, 50 ft. L (GRPFC3VSGA50)
- RANCO Cold Control (A22-392)
- ALL-FILTERS 10X30X1 MERV 10 Pleated AC Furnace Air Filter, 4PK (10301.10 4pk)
- SIEMENS Electric Actuator, 62 in.-lb., -25 to130 (GMA126.1P)
- SIEMENS Electric Actuator, 88 in.-lb., Modulating (GLB161.1P)
- SIEMENS Electric Actuator, 160 in.-lb., SPDT (GCA226.1U)
- SIEMENS Electric Actuator, 24VAC/DC, 62 in.-lb. (GMA131.1P)
- SIEMENS Electronic Valve Actuator, Non Spring (SAS61.03U)
- SIEMENS Electric Actuator, 132 in.-lb., Floating (GEB131.1U)
- HONEYWELL Ms7510A2008 24V Modulating (MS7510A200)
- Siemens Actuators and Damper Motors