Shop All Actuators and Damper Motors
Siemens
Actuator, Aluminum, 5 W
Mfr # GCA163.1U
Zoro # G910070640
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Return Spring Return
- Signal Type Proportional
- Power Consumption 7 VA
- Power Rating 5 W
- Input Voltage 7 to 28.8V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # GCA163.1U
- Zoro # G910070640
- UPC # 4034106340148
- Country of Origin United States
- Category Actuators and Damper Motors
Dimensions
Overall Depth | 2 7/8 in |
For Shaft Diameter | 1 in |
Overall Width | 4 3/4 in |
For Shaft Width | 3/4 in |
Overall Height | 11 3/4 in |
Description
Actuator, Valve Application Damper, Signal Type Proportional, Rated Torque 160 in-lb, Input Voltage 7 to 28.8V AC/DC, Output Signal 0 to 10V DC, Contact Form Not Applicable, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Smoke Application Rating Smoke Application Rated, Fire Application Rating Fire Application Rated, Time to Close 15 sec, Shaft Type Self-Centering
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19AGC-77C)
- SCHNEIDER ELECTRIC Packing Kit (YBA-635)
- JOHNSON CONTROLS Water Regulating Valve, 3 Way, 3/4 In (V248GC1-001C)
- HI-TECH DURAVENT Ducting Hose, 3-1/2 In. ID, 25 ft. L, Poly (2145-0350-2225)
- SIEMENS Electronic Damper Actuator, 160lb. Torque (GCA161.1U)
- SIEMENS Electric Actuator, 44 in.-lb., Modulating (GDE161.1P)
- SIEMENS Electric Actuator, 20 in.-lb., 24VAC/DC (GQD121.1P)
- SIEMENS Electric Actuator, 20 in.-lb., 120VAC (GQD221.1U)
- SIEMENS Electric Actuator, -25 to 130F, 90 sec. (GMA221.1U)
- SIEMENS Electric Actuator, 160 in.-lb., 2 SPDT (GCA126.1P)
- SIEMENS Electric Actuator, 160 in.-lb., SPDT (GCA226.1U)
- Siemens Actuators and Damper Motors