Shop All Relay Accessories
Siemens
A size MOV suppressor A size MOV suppres
Mfr # 3TX7144-H1
Zoro # G8524127
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Suppressor
- Case Color White
- Weight 1.76 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3TX7144-H1
- Zoro # G8524127
- UPC # 754554933030
- Country of Origin China
- Category Relay Accessories
Details
Type | Suppressor |
Case Color | White |
Item | MOV Suppressor |
Weight | 1.76 oz |
Description
MOV Suppressor, Weight 1.76 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, GDL Series, Time Delay, 6/10A, 250VAC, 35A at 250VAC, 10kA at 125VAC, 5 PK (GDL6/10)
- HUBBELL 30A Watertight Twist-Lock Receptacle 3P 4W 480VAC (HBL2730SW)
- TRIPP LITE Surge, 12 Outlet, 8ft cord, 2160J, Modem (TLP1208TEL)
- HUBBELL WIRING DEVICE-KELLEMS Sgl Eye, Sup Grip, 2.0-2.5, Ss, Cls (02401021)
- SIEMENS Assembly Support, Screw Terminals, Black (3RU29463AA01)
- SIEMENS Metal Clip, Metal (3TX7144-1L7)
- SIEMENS Assembly Support, Screw Terminals, Black (3RU29363AA01)
- SIEMENS Protection Diode (3TX7144-H12)
- SIEMENS Mounting Kit For 3RU2126, 3RB3123 (3RU29263AA01)
- SIEMENS MOV Suppressor (3TX7144H17)
- CRYDOM Heat Sink, DIN Rail Bracket Mounting Kit (HK2)
- Siemens Electrical Relays