Siemens

60A AC Disconnect


product price: $26.45
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Max. Voltage 240V
  • Application Disconnecting Dedicated Loads
  • Standards UL
  • Current Rating 60 A
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Max. Voltage 240V
Application Disconnecting Dedicated Loads
Standards UL
Current Rating 60 A

Description

Siemens 60 Amp Low Voltage Residential Load Centers AC Disconnects Siemens Pull Out ACD Non Fused Steel are Residential Enclosures AC Disconnects Type AC DISCONNECT Application DISCONNECTING DEDICATED LOADS Standard UL Voltage Rating 240V Amperage Rating 60A Interrupt Rating 10K Enclosure NEMA 3R Mounting SURFACE MOUNTING Size 9000X12200X17900

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.