Shop All Circuit Breaker & Panelboard Accessories
Siemens
5PK 1 Filler Plate
Mfr # ECQF3P
Zoro # G008247947
product price: $12.19
/ea
Sold in multiples of 3 for $36.57
$36.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Residential
- Amps 150A/225A
- Application Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # ECQF3P
- Zoro # G008247947
- UPC # 783087906808
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Filler Plate |
For Use With | Residential |
Amps | 150A/225A |
Application | Residential |
Description
Siemens, 5 Pack, 1 Filler Plate, Branch Breakers 150225A Ultimate Main Breaker
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Wire, High Temperature (LDWR-1024)
- FAITH Wall Plate, Number of Gangs: 2-Gang Plastic, White (SWP2-WH-10)
- BURNDY Insulated Multitap Connector, 2.91 In. L (BISR1/0)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, 3/8 In (31622002L)
- SIEMENS HUB TOP FEED 2"" MURRAY (ECHS200)
- SIEMENS Handle Block Device, BQD, CQD, NGG Breakers (BQDHBD)
- SIEMENS Siemens ECLK2125 Sub-Feed Lug Kit, 125 A, 2-Pole (ECLK2125)
- SIEMENS Hndl Block Dvice, BL, BLH, HBL, BQXD, BQH, HBQ (ECQL1)
- SIEMENS METER SOCKET HUB 2"" (EC38599)
- SIEMENS Lcking Device, BQXD, BL, BQ, BQH, HBQ, BLH, HBL (ECQLD3)
- STOPOUT Circuit Breaker Lockout, Red/Blk, 2-1/2"W (KDD162)
- Siemens Circuit Breaker & Panelboard Accessories