Shop All Magnetic Contactors
Siemens
480VAC Reversing Magnetic Contactor 3P 9A NEMA 00
Mfr # 43BP32AH
Zoro # G6370691
product price: $556.99
/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Full Load Amps 9 A
- Action Reversing
- Number of Poles 3
- NEMA Contactor Size 00
- Coil Volts 480V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 43BP32AH
- Zoro # G6370691
- UPC # 887621422233
- Country of Origin Mexico
- Category Magnetic Contactors
Dimensions
NEMA Contactor Size | 00 |
Height | 7.69 in |
Width | 7.75 in |
Depth | 3.88 in |
NEMA Size | 0 |
Overall Width | 7.75 in |
Overall Height | 7.69 in |
Mounting Hole Distance - Width | 7.25 in |
Overall Depth | 3.88 in |
Mounting Hole Diameter | 0.28 in |
Description
NEMA Magnetic Contactor, Auxiliary Contact Form 2NO/2NC, NEMA Enclosure Rating No Enclosure, NEMA Size 0, Coil Voltage 380-440/440-480V AC, Number of Poles 3, Full Load Current - Inductive 9 A, Full Load Current - Resistive Not Rated, Reversing Capability Reversing, Overall Height 7.69 in, Overall Width 7.75 in, Auxiliary Contact Module Capacity 8, Terminal Connection Type Screw Terminals, Mounting Style Surface, Series 43, Number of Auxillary Contacts 4, Contactor Style NEMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 MALE 90° FIELD-WIREABLE SCREW TERM., 5-pol. max.0, 75mm² 4-6mm (7000-12841-0000000)
- EATON B-LINE Conduit and Cable Hanger, Steel (BW-8)
- CALCONDUIT Nipple, 3 in. x 12 in., Aluminum (119351)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 80A, 600V AC, Non-Indicating (JJS-80)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20241FB40)
- SIEMENS 120VAC Reversing Magnetic Contactor 3P 60A NEMA 2-1/2 (43GP32AF)
- SIEMENS IECPowerContactor, Non-Reversing, 110VAC (3RT20171AF02)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 60A NEMA 2-1/2 (40GP32AF)
- SIEMENS 208VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (40HP32AD)
- SIEMENS 208VAC Non-Reversing Magnetic Contactor 3P 60A NEMA 2-1/2 (40GP32AD)
- SCHNEIDER ELECTRIC 120VAC Reversing Magnetic Contactor 3P 27A NEMA 1 (T02CN23G7)
- Siemens Contactors & Contacts