Shop All Magnetic Contactors
Siemens
480VAC Reversing Magnetic Contactor 3P 115A NEMA 3-1/2
Mfr # 43IP32AH
Zoro # G6371041
product price: $4,055.99
/ea
Free Shipping & Returns
$4,055.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 115 A
- Action Reversing
- Number of Poles 3
- NEMA Contactor Size 3-1/2
- Coil Volts 480V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 43IP32AH
- Zoro # G6371041
- UPC # 783087658608
- Country of Origin Mexico
- Category Magnetic Contactors
Dimensions
NEMA Contactor Size | 3-1/2 |
Height | 11.44 in |
Width | 10.94 in |
Depth | 5.19 in |
NEMA Size | 3-1/2 |
Overall Height | 11.44 in |
Mounting Hole Distance - Width | 10.25 in |
Overall Depth | 5.65 in |
Mounting Hole Diameter | 0.28 in |
Mounting Hole Distance - Height | 10.75 in |
Overall Width | 12.75 in |
Description
NEMA Magnetic Contactor, Auxiliary Contact Form 2NO/2NC, NEMA Enclosure Rating No Enclosure, NEMA Size 3-1/2, Coil Voltage 380-440/440-480V AC, Number of Poles 3, Full Load Current - Inductive 115 A, Full Load Current - Resistive Not Rated, Reversing Capability Reversing, Overall Height 11.44 in, Overall Width 12.75 in, Auxiliary Contact Module Capacity 7, Terminal Connection Type Screw Terminals, Mounting Style Surface, Series 43, Number of Auxillary Contacts 4, Contactor Style NEMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINYLGUARD Shrink Tubing, 1.5in ID, Clear, 100ft (30-VG-1500C-G3)
- PANDUIT Cable Tie, Lh, 14.5in, Nat, PK250 (PLT4H-TL)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.3 sec. (9050JCK17V20)
- GROTE Pigtail, 3 Wire, Chassis Ground, Slim-line (66841)
- SIEMENS IECPowerContactor, NoReversing, 110/120VAC (3RT20363AK60)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (40BP32AF)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (40HP32AF)
- SIEMENS 240VAC Non-Reversing Magnetic Contactor 3P 40A NEMA 1-3/4 (40EP32AA)
- SIEMENS 120VAC Reversing Magnetic Contactor 3P 27A NEMA 1 (43DP32AF)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20172BB42)
- SQUARE D 240VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (8502SCO2V03)
- Siemens Motor Controls