Shop All Single Straight Blade Receptacles
Siemens
30 Amp Outdoor Enclosed Panel W/ TT30R Receptacle
Mfr # LGP3S
Zoro # G108670089
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # LGP3S
- Zoro # G108670089
- UPC # 783643559226
- Country of Origin United States
- Category Single Straight Blade Receptacles
Description
Talon branded products set the standard when it comes to enclosed receptacles and temporary power panels. This enclosed receptacle is ideal for use at camp grounds, with portable generators or any other outdoor application requiring a 50 Amp service. Includes a NEMA TT30R Receptacle.
- In-use rated and provided with a 30 Amp TT30R receptacle for use on 125-Volt max systems
- Ideal for use at camp grounds, portable generators or any other outdoor application requiring a 30 Amp service
- NEMA type 3R: enclosure is intended for outdoor use primarily to provide a degree of protection against falling rain and sleet and must remain undamaged by the formation or ice on the enclosure; they are not intended to provide protection against conditions such as dust, internal condensation or internal icing
- UL listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER OverloadRelay, IEC, Thermal, Auto/Manual (DPER03)
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (782XDXH10-120A)
- SCHNEIDER ELECTRIC Rly Sckt, Fingr Saf, Squae, 5 Pin, Scrw Clmp (70-781D5R-1A)
- APPLETON ELECTRIC Reducing Bushing, Haz, Stl, 1-1/4 to 3/4In (RB125-75)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 20A 250V, 6-20R, White, Single Pack (HBL5461W)
- HUBBELL Receptacle, 60 A Amps, 250V AC, Flush Mount, Single Outlet, 15-60R, Black (HBL8460A)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Brown (DR20TR)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Light Almond (HBL8300HLA)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Blue (HBL8362SA)
- LEVITON Receptacle, 15 A Amps, 125VAC, Duplex Outlet, 5-15R, Ivory (5252-I)
- HUBBELL WIRING DEVICE-KELLEMS 15A Kitchen Counter, Receptacle, Flush Brass, Kit (RCT201BR)
- Siemens Single Straight Blade Receptacles