Shop All Motor Starter Accessories
Siemens
3-PH Infeed Spacing Terminal
Mfr # 3RV29255EB
Zoro # G4296485
original price:
$38.39
7% off
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Series 3RV2 Motor Starter Protectors
- Features UL508 Type E
- Accessory Type Bus Bar Terminal
- Standards REACH, RoHS, WEEE
- Compatible with Series SIRIUS 3RV2 Motor Starter Protectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3RV29255EB
- Zoro # G4296485
- UPC # 662643925326
- Country of Origin Germany
- Category Motor Starter Accessories
Details
Item | Terminal |
For Use With | Series 3RV2 Motor Starter Protectors |
Features | UL508 Type E |
Accessory Type | Bus Bar Terminal |
Standards | REACH, RoHS, WEEE |
Compatible with Series | SIRIUS 3RV2 Motor Starter Protectors |
Description
Terminal, Accessory Type Bus Bar Terminal, Compatible with Series SIRIUS 3RV2 Motor Starter Protectors, Standards REACH, RoHS, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, SFE Series, 20A, 32V AC (BP/SFE-20-RP)
- APPLETON ELECTRIC Cable Connector, 3/4 In, Straight, Silver (TMC2075075NB)
- SOUTHWIRE Fixture Wire, TFFN, 16 AWG, 500 ft, Purple, Nylon Jacket, PVC Insulation (27041301)
- PANDUIT 6 AWG Vinyl Ring Terminal 1/4" Stud PK200 (PV6-14R-T)
- SIEMENS Transverse Contact Block For 3RV2, 2NO (3RV29011F)
- SIEMENS Link Module For S0 Frame, DC (3RA29211BA00)
- SIEMENS Rotary Disconnect, 130mm, Yellow (3RV29260C)
- SIEMENS Lateral Contact Block For 3RV2, 1NC, 1NO (3RV29011A)
- SIEMENS Spacing Terminal, S00/S0 Screw (3RV29281H)
- SIEMENS 18-25A Amp 15Hp Manual Starter (3RV2021-4DA10)
- EATON Combination Connection Kit, Frame B/C (XTPAXTPCC)
- Siemens Motor Controls