Shop All Power Supplies
Siemens
Power Supply, 100 to 240V AC, 24V DC, 60W, 2.5A, DIN Rail
Mfr # 6EP3332-6SB00-0AY0
Zoro # G710450123
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 to 240V AC
- Output Voltage 24V DC
- Output Amps 2.5A
- Mounting DIN Rail
- Phase - Electrical Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6EP3332-6SB00-0AY0
- Zoro # G710450123
- Country of Origin United States
- Category Power Supplies
Dimensions
Height | 90 mm |
Width | 54 mm |
Depth | 53 mm |
Details
Item | Power Supply |
Input Voltage | 100 to 240V AC |
Output Voltage | 24V DC |
Power Rating | 60W |
Output Amps | 2.5A |
Mounting | DIN Rail |
Phase - Electrical | Single |
Hz | 50/60 Hz |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 3/4in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 25 ft Length (3/4NYBLA25)
- CAMCO MARINE Dogbone 50Amp Male To 30Amp (55175)
- SANOXY Cat 8 Ethernet RJ45 LAN Cable Super Speed 40Gbps Patch Network Gold Plated 3ft (EBL-CAT8-3ft)
- KMC Cable Clamp, 7/16" dia., 1/2" W, PK50 (COV0809Z1)
- SIEMENS DC Power Supply, 120/230V AC, 24V DC, 192W, 8A, Wall (6EP13347CA00)
- SIEMENS DC Power Supply, 176/264V AC; 85/132V AC, 24V DC, 960W, 40A, DIN Rail (6EP1337-3BA00)
- SIEMENS Power Supply, 115/230V AC, 30V DC, 2.4A (3RX9307-0AA00)
- SIEMENS DC Power Supply, 85/275V AC; 88/350V DC, 24V DC, 480W, 20A, DIN Rail (6EP1336-3BA10)
- SIEMENS DC Power Supply, 176/550V AC; 85/264V AC, 24V DC, 240W, 10A, DIN Rail (6EP13343BA10)
- SIEMENS DC Power Supply, 132/264V AC; 93/187V AC, 24V DC, 240W, 10A, DIN Rail (6EP13341LB00)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 24V DC, 60W, 2.5A, DIN Rail (6EP1332-5BA00)
- Siemens Power Supplies