Shop All Power Supplies
Siemens
Power Supply, 120/230V AC, 24V DC, 144W, 5A, DIN Rail
Mfr # 6EP1333-2BA20
Zoro # G510450125
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120/230V AC
- Output Voltage 24V DC
- Power Rating 144W
- Output Amps 5A
- Mounting DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6EP1333-2BA20
- Zoro # G510450125
- Country of Origin Mexico
- Category Power Supplies
Dimensions
Height | 125 mm |
Width | 50 mm |
Depth | 120 mm |
Details
Item | Power Supply |
Input Voltage | 120/230V AC |
Output Voltage | 24V DC |
Power Rating | 144W |
Output Amps | 5A |
Mounting | DIN Rail |
Phase - Electrical | Single |
Hz | 50/60 Hz |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Disconnect, Female, 14 to 16AWG, Blue, PK100 (10-153F)
- EATON Surge Protector, 1 Phase, 120/240V, 2 Poles, 2 (CHSPT2SURGE)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 0.80A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ.800)
- LEVITON Plug Angle 2Wire Wht (C22-00321-00W)
- SIEMENS Power Supply, 115/230V AC, 30V DC, 2.4A (3RX9307-0AA00)
- SIEMENS DC Power Supply, 132/264V AC; 93/187V AC, 24V DC, 240W, 10A, DIN Rail (6EP13341LB00)
- SIEMENS DC Power Supply, 120/230V AC, 24V DC, 60W, 2.5A, DIN Rail (6EP13321LB00)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 24V DC, 60W, 2.5A, DIN Rail (6EP1332-5BA00)
- SIEMENS DC Power Supply, 132/264V AC; 93/187V AC, 24V DC, 120W, 5A, DIN Rail (6EP13331LB00)
- SIEMENS DC Power Supply, 85/275V AC; 88/350V DC, 24V DC, 480W, 20A, DIN Rail (6EP1336-3BA10)
- SOLA 100-250V-AC AC TO DC POWER SUPPLY (GLS175)
- Siemens Power Supplies