Shop All Magnetic Contactors
Siemens
240VAC Reversing Magnetic Contactor 3P 135A NEMA 4
Mfr # 43JG32AG
Zoro # G6371084
product price: $4,642.99
/ea
Free Shipping & Returns
$4,642.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Reversing
- Full Load Amps 135 A
- Number of Poles 3
- Coil Volts 240V AC
- NEMA Contactor Size 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 43JG32AG
- Zoro # G6371084
- UPC # 783087568907
- Country of Origin Mexico
- Category Magnetic Contactors
Dimensions
NEMA Contactor Size | 4 |
Height | 8.5 in |
Width | 10.94 in |
Depth | 6.25 in |
NEMA Size | 4 |
Overall Width | 10.94 in |
Overall Depth | 6.25 in |
Mounting Hole Diameter | 0.28 in |
Overall Height | 8.5 in |
Mounting Hole Distance - Height | 7.81 in |
Mounting Hole Distance - Width | 10.25 in |
Description
NEMA Magnetic Contactor, Auxiliary Contact Form 2NO/2NC, NEMA Enclosure Rating No Enclosure, NEMA Size 4, Coil Voltage 190-220/220-240V AC, Number of Poles 3, Full Load Current - Inductive 135 A, Full Load Current - Resistive Not Rated, Reversing Capability Reversing, Overall Height 8.5 in, Overall Width 10.94 in, Auxiliary Contact Module Capacity 7, Terminal Connection Type Screw Terminals, Mounting Style Surface, Series 43, Number of Auxillary Contacts 4, Contactor Style NEMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Set Screw Coupling, Steel, 1-1/4" Trade Sz (EC-125R)
- KABLE KONTROL Cable Zip Ties 22" Inch Long Extra Heavy Duty - UV Resistant Nylon - 250 Lbs Tensile Strength - 100 pcs Pack (CT104)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 2PST, 60 A, NEMA 3R (HF222NR)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP2416C)
- SIEMENS 120VAC Reversing Magnetic Contactor 3P 60A NEMA 2-1/2 (43GP32AF)
- SIEMENS 240VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (40FP32AA)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20282BB40)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 60A NEMA 2-1/2 (40GP32AF)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20152KB41)
- SIEMENS IECPowerContactor, Non-Reversing, 110VAC (3RT20171AF02)
- SIEMENS 120VAC Reversing Magnetic Contactor 3P 27A NEMA 1 (43DP32AF)
- Siemens Magnetic Contactors