Shop All Magnetic Contactors
Siemens
240VAC Reversing Magnetic Contactor 3P 135A NEMA 4
Mfr # 43JG32AA
Zoro # G6371066
product price: $5,039.99
/ea
Free Shipping & Returns
$5,039.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Reversing
- Full Load Amps 135 A
- Number of Poles 3
- NEMA Contactor Size 4
- Coil Volts 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 43JG32AA
- Zoro # G6371066
- UPC # 783087637887
- Country of Origin Mexico
- Category Magnetic Contactors
Dimensions
NEMA Contactor Size | 4 |
Height | 8.5 in |
Width | 10.94 in |
Depth | 6.25 in |
NEMA Size | 4 |
Overall Width | 10.94 in |
Overall Height | 8.5 in |
Overall Depth | 6.25 in |
Mounting Hole Distance - Height | 7.81 in |
Mounting Hole Diameter | 0.28 in |
Mounting Hole Distance - Width | 10.25 in |
Description
NEMA Magnetic Contactor, Auxiliary Contact Form 2NO/2NC, NEMA Enclosure Rating No Enclosure, NEMA Size 4, Coil Voltage 110-120/220-240V AC, Number of Poles 3, Full Load Current - Inductive 135 A, Full Load Current - Resistive Not Rated, Reversing Capability Reversing, Overall Height 8.5 in, Overall Width 10.94 in, Auxiliary Contact Module Capacity 7, Terminal Connection Type Screw Terminals, Mounting Style Surface, Series 43, Number of Auxillary Contacts 4, Contactor Style NEMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Narrow Slot, White, 1.26 W x 2 D (F1X2WH6)
- EATON BUSSMANN Circuit Limiter, ANL Series, 250A, Fast-Acting, 32V AC, Bolt-On (ANL-250)
- CRYDOM Input/Output Relay, 50mA, Plug-In, Yellow (IAC5)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-107)
- SIEMENS IECPowerContactor, Non-Reversing, 120VAC (3RT20451AK60)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20231BB40)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20152BB42)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20152BB41)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20172BB42)
- SIEMENS 240VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (40FP32AA)
- EATON 120VAC Reversing Magnetic Contactor 3P 9A NEMA 00 (CN55AN3AB)
- Siemens Contactors & Contacts