Shop All Magnetic Contactors
Siemens
240VAC Reversing Magnetic Contactor 3P 115A NEMA 3-1/2
Mfr # 43IP32AG
Zoro # G6371032
product price: $3,965.99
/ea
Free Shipping & Returns
$3,965.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Reversing
- Full Load Amps 115 A
- Number of Poles 3
- Coil Volts 240V AC
- NEMA Contactor Size 3-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 43IP32AG
- Zoro # G6371032
- UPC # 887621434281
- Country of Origin United States
- Category Magnetic Contactors
Dimensions
NEMA Contactor Size | 3-1/2 |
Height | 11.44 in |
Width | 10.94 in |
Depth | 5.19 in |
NEMA Size | 3-1/2 |
Overall Height | 11.44 in |
Overall Width | 10.94 in |
Mounting Hole Distance - Width | 10.25 in |
Mounting Hole Diameter | 0.28 in |
Overall Depth | 5.19 in |
Mounting Hole Distance - Height | 10.75 in |
Description
NEMA Magnetic Contactor, Auxiliary Contact Form 2NO/2NC, NEMA Enclosure Rating No Enclosure, NEMA Size 3-1/2, Coil Voltage 190-220/220-240V AC, Number of Poles 3, Full Load Current - Inductive 115 A, Full Load Current - Resistive Not Rated, Reversing Capability Reversing, Overall Height 11.44 in, Overall Width 10.94 in, Auxiliary Contact Module Capacity 7, Terminal Connection Type Screw Terminals, Mounting Style Surface, Series 43, Number of Auxillary Contacts 4, Contactor Style NEMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM IO-Link Configuration Kit (ZZ1060)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 8 in D, NEMA 1, Hinged (N1C202408)
- MIDWEST FASTENER 22 WG to 18 WG x 1/4" x 0.9" Insulated Female Slip Ons 20PK (60856)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring with SSBC, 100PK (WBR125SSBC)
- SIEMENS 240VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (40FP32AA)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20152KB41)
- SIEMENS IECPowerContactor, Non-Reversing, 24VDC (3RT20162BB42)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20231BB40)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20152KB42)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 40A NEMA 1-3/4 (40EP32AF)
- EATON 24VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (CN15AN3TB)
- Siemens Magnetic Contactors