Siemens

240VAC Electic Vehicle Charging Station with 20 ft. cable (Discontinued)


Free Shipping & Returns

Key Features

  • Charging Station Level 2
  • Number of Connectors 1
  • For Battery Voltage 12, 24
  • For Use With Battery Type AGM, Deep Cycle, Gel, Lithium
  • Voltage 208/240V AC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Cable Length 20 ft
Depth 6.5 in
Height 16.0 in
Width 14.5 in
Cord Length 20 ft

Description

Electric Vehicle Charging Station, Mount Type Pedestal, Wall, For Use With Battery Type AGM, Deep Cycle, Gel, Lithium, Number of Charging Ports 1, Input Voltage 208 to 240V AC, Input Current 30 A, Cord Length 20 ft, Weight 22 lb, Charging Station Level Level 2, Automatic/Manual Automatic/Manual, Charge Type Timer, Charger Function Boosting, Charging, Charger Style Mounted, Depth 6.5 in, Enclosure NEMA Rating NEMA 4, For Battery Voltage 12 V DC, 24 V DC, Frequency 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.