Shop All Transformers
Siemens
240/480-24V 150VA Transformer
Mfr # MT0150B
Zoro # G110473777
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Depth 4.54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # MT0150B
- Zoro # G110473777
- Country of Origin United States
- Category Transformers
Dimensions
Overall Depth | 4.54 in |
Details
Item - Transformer | Control Transformer |
Item | Transformer |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Female Disconnect, 12-10AWG, PK50 (DR10-250-L)
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie PK 50 (MLT4H-LP)
- CHECKERS Cable Protector 4-Way, 4 Channels, 2 ft. (BB4X-300GM-B/Y)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Black (SHC1016)
- SIEMENS Control Transformer, 500 VA, 55 °C, 120/240V AC, 240/480V AC (MT0500M)
- SIEMENS Control Transformer, 200 VA, 80 °C, 120V AC, 240/480V AC (MT0200A)
- SIEMENS Control Transformer, 100 VA, 55 °C, 120V AC, 240/480V AC (MT0100A)
- SIEMENS Control Transformer, 500 VA, 55 °C, 120V AC, 240/480V AC (MT0500A)
- SIEMENS Control Transformer, 500 VA, 55 °C, 24V AC, 120/240V AC (MT0500C)
- SIEMENS Control Transformer, 75 VA, 55 °C, 24V AC, 240/480V AC (MT0075B)
- DAYTON Control Transformer, 50 VA, 55 °C, 24V AC, 240/480V AC (31EH48)
- Siemens Transformers