Shop All Transformers
Siemens
240/480-120/240V 300VA Xformer
Mfr # MT0300M
Zoro # G510473766
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Depth 4.64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # MT0300M
- Zoro # G510473766
- Country of Origin United States
- Category Transformers
Dimensions
Overall Depth | 4.64 in |
Details
Item | Transformer |
Item - Transformer | Control Transformer |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Surge Protector, Desk Clamp, 2-7/10"Wx5-3/10"Dx5-1/5"H, LGY (TRPTLP648USBC)
- TELEMECANIQUE SENSORS Rectngulr Proximity Sensr, Indctiv, 2 Wire (XS8C4A1MPN12)
- FLEX-STRUT Channel Nut, 5/16" (FS-5/16NS E/G)
- MERSEN Pwr Dist Block, 175A, 1P, 6P Secondary, 600V (MPDB67561)
- SIEMENS Control Transformer, 2 kVA, 120°C, 120V AC, 240/480V AC (MT2000A)
- SIEMENS Control Transformer, 75 VA, 55°C, 24V AC, 120/240V AC (MT0075C)
- SIEMENS Control Transformer, 50 VA, 55°C, 120/240V AC, 240/480V AC (MT0050M)
- SIEMENS 480V-120V 150VA Transformer (MT0150A)
- SIEMENS Control Transformer, 200 VA, 55°C, 24V AC, 120/240V AC (MT0200C)
- SIEMENS Control Transformer, 100 VA, 55°C, 24V AC, 120/240V AC (MT0100C)
- ACME ELECTRIC Low Voltage Distribution Transformer, 750 VA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC (T253009S)
- Siemens Transformers