Shop All Transformers
Siemens
230/460V->115V 45VA Transform
Mfr # KT8050
Zoro # G810473428
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Depth 3.55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # KT8050
- Zoro # G810473428
- Country of Origin United States
- Category Transformers
Dimensions
Overall Depth | 3.55 in |
Details
Item | Transformer |
Item - Transformer | Control Transformer |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 50 A Amps, 125V AC, Flush Mount, Single Outlet, 5-50R, Black (HBL9360)
- EATON Selector Switch, Illum, 2 Pos, Lever, 30mm (10250ED1117-LR)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (QO120AFI)
- CARLING TECHNOLOGIES Circuit Breaker, CMB Series 15A, 1 Pole, 125/250V AC, Medium Curve (CMB-153-11C3N-W-A/15)
- SIEMENS Control Transformer, 200 VA, 55 °C, 120/240V AC, 240/480V AC (MT0200M)
- SIEMENS 480V-120V 150VA Transformer (MT0150A)
- SIEMENS Control Transformer, 1 kVA, 120 °C, 120V AC, 240/480V AC (MT1000A)
- SIEMENS Control Transformer, 250 VA, 55 °C, 120/240V AC, 240/480V AC (MT0250M)
- SIEMENS 240/480-24V 150VA Transformer (MT0150B)
- SIEMENS Control Transformer, 50 VA, 55 °C, 120/240V AC, 240/480V AC (MT0050M)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 120V AC, 208/240/480V AC (9070T50D20)
- Siemens Transformers