Shop All Magnetic Contactors
Siemens
208VAC Reversing Magnetic Contactor 3P 115A NEMA 3-1/2
Mfr # 43IP32AD
Zoro # G6371023
product price: $3,965.99
/ea
Free Shipping & Returns
$3,965.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Reversing
- Full Load Amps 115 A
- Number of Poles 3
- NEMA Contactor Size 3-1/2
- Coil Volts 208V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 43IP32AD
- Zoro # G6371023
- UPC # 887621422547
- Country of Origin Mexico
- Category Magnetic Contactors
Dimensions
NEMA Contactor Size | 3-1/2 |
Height | 11.44 in |
Width | 10.94 in |
Depth | 5.19 in |
NEMA Size | 3-1/2 |
Overall Width | 10.94 in |
Mounting Hole Distance - Height | 10.75 in |
Mounting Hole Diameter | 0.28 in |
Overall Height | 11.44 in |
Mounting Hole Distance - Width | 10.25 in |
Overall Depth | 5.19 in |
Description
NEMA Magnetic Contactor, Auxiliary Contact Form 2NO/2NC, NEMA Enclosure Rating No Enclosure, NEMA Size 3-1/2, Coil Voltage 208V AC, Number of Poles 3, Full Load Current - Inductive 115 A, Full Load Current - Resistive Not Rated, Reversing Capability Reversing, Overall Height 11.44 in, Overall Width 10.94 in, Auxiliary Contact Module Capacity 7, Terminal Connection Type Screw Terminals, Mounting Style Surface, Series 43, Number of Auxillary Contacts 4, Contactor Style NEMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 300V AC, Actuator Location: Side (GLLA01A1B)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Red (8310RED)
- SQUARE D Push-button, Harmony 9001K, metal, mushroom 35mm, black, 30mm, spring return, 1 NO (9001KR24BH5)
- HILLSDALE TERMINAL 12-10 V/I 3/8 Ring, PK500 (50260)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (40BP32AF)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20152BB42)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VAC (3RT20172AB01)
- SIEMENS 240VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (40FP32AA)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 60A NEMA 2-1/2 (40GP32AF)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (40CP32AF)
- SQUARE D 480VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (8502SDO2V06)
- Siemens Magnetic Contactors