Shop All Transformers
Siemens
208/277v-120v 500va Transforme
Mfr # MT0500F
Zoro # G210473783
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Depth 5.42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # MT0500F
- Zoro # G210473783
- Country of Origin United States
- Category Transformers
Dimensions
Overall Depth | 5.42 in |
Details
Item | Transformer |
Item - Transformer | Control Transformer |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Fuse - Midi 32Vdc 50A 1Pc Card (0MID050.XP)
- REMKE Receptacle, Mini, Female, 6 Pole, 1 ft. (106BQ0010M)
- ZORO SELECT Coupling, Setscrew, 1 In (5XC17)
- KILLARK Conduit Body Cover, Steel, Screw In (OL-45M)
- SIEMENS Control Transformer, 75 VA, 55 °C, 120V AC, 240/480V AC (MT0075A)
- SIEMENS Control Transformer, 200 VA, 55 °C, 120/240V AC, 240/480V AC (MT0200M)
- SIEMENS Control Transformer, 500 VA, 55 °C, 120V AC, 240/480V AC (MT0500A)
- SIEMENS 240/480-24V 150VA Transformer (MT0150B)
- SIEMENS Control Transformer, 100 VA, 55 °C, 24V AC, 240/480V AC (MT0100B)
- SIEMENS Control Transformer, 50 VA, 55 °C, 120/240V AC, 240/480V AC (MT0050M)
- DAYTON Control Transformer, 200 VA, 80 °C, 24V AC, 120/240V AC (31EH88)
- Siemens Transformers