Shop All Transformers
Siemens
208/277-120V 75VA Transformer
Mfr # MT0075F
Zoro # G910473755
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Depth 4.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # MT0075F
- Zoro # G910473755
- Country of Origin Mexico
- Category Transformers
Dimensions
Overall Depth | 4.1 in |
Details
Item | Transformer |
Item - Transformer | Control Transformer |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Rj45 8-Pin Modular Straight-Through Inline Coupler (01937)
- IDEAL Ballast Disconnect, 2 Ports, 1.40", PK1000 (30-102)
- DAYTON Miniature Circuit Breaker, NDB2T-63 B2/1 L Series 2A, 1 Pole, 277V AC, B Curve (33V928)
- DWYER INSTRUMENTS Temperature Controller Power Supply (SCD-PS)
- SIEMENS Control Transformer, 75 VA, 55 °C, 24V AC, 120/240V AC (MT0075C)
- SIEMENS Control Transformer, 100 VA, 55 °C, 24V AC, 240/480V AC (MT0100B)
- SIEMENS Control Transformer, 500 VA, 55 °C, 24V AC, 120/240V AC (MT0500C)
- SIEMENS Control Transformer, 500 VA, 55 °C, 120/240V AC, 240/480V AC (MT0500M)
- SIEMENS Control Transformer, 50 VA, 55 °C, 120V AC, 240V AC (MT0050A)
- SIEMENS Control Transformer, 200 VA, 80 °C, 120V AC, 240/480V AC (MT0200A)
- DAYTON Control Transformer, 50 VA, 55 °C, 24V AC, 120/240V AC (31EH84)
- Siemens Power Distribution