Shop All Transformers
Siemens
208/277->120V 50VA Transformer
Mfr # MT0050F
Zoro # G410473712
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Depth 3.64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # MT0050F
- Zoro # G410473712
- Country of Origin Mexico
- Category Transformers
Dimensions
Overall Depth | 3.64 in |
Details
Item - Transformer | Control Transformer |
Item | Transformer |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, OD 3/4 In, 1/2 In W, Cushion, PK50 (COL1209Z1)
- PANDUIT Wire Duct, Hinging Cover, White, L 6 Ft (HS1.5X3WH6NM)
- LEVITON Wall Swtch, 3-Way, 120/277V, 15A, Gray, Rockr (5693-2GY)
- FLUKE 3IN INFRARED WINDOW TEST EQUIPMENT (CV300)
- SIEMENS Control Transformer, 50 VA, 55 °C, 24V AC, 240/480V AC (MT0050B)
- SIEMENS Control Transformer, 100 VA, 55 °C, 24V AC, 120/240V AC (MT0100C)
- SIEMENS Control Transformer, 75 VA, 55 °C, 120/240V AC, 240/480V AC (MT0075M)
- SIEMENS Control Transformer, 50 VA, 55 °C, 24V AC, 120/240V AC (MT0050C)
- SIEMENS Control Transformer, 100 VA, 55 °C, 120/240V AC, 240/480V AC (MT0100M)
- SIEMENS Control Transformer, 250 VA, 55 °C, 24V AC, 240/480V AC (MT0250B)
- ACME ELECTRIC Buck Boost Transformer, 250 VA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T181057)
- Siemens Power Distribution