Shop All Transformers
Siemens
208/277-120V 250VA Transformer
Mfr # MT0250F
Zoro # G310473683
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Depth 4.78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # MT0250F
- Zoro # G310473683
- Country of Origin United States
- Category Transformers
Dimensions
Overall Depth | 4.78 in |
Details
Item - Transformer | Control Transformer |
Item | Transformer |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN FERRAZ SHAWMUT 600V 20A 5X13/16 TD FUSE (TRS20R)
- PANDUIT 4 AWG Non-Insulated Ring Terminal 5/16" Stud PK20 (P4-56R-E)
- NVENT HOFFMAN Thermostat Controller, 2.64x1.97x1.5, Lt. Gray (THERM16F)
- SAMLEX AMERICA Power Inverter, Modified Sine Wave, 3,000 W Peak, 1,500 W Continuous, 2 Outlets (SAM-1500-12)
- SIEMENS Control Transformer, 50 VA, 55°C, 120V AC, 240V AC (MT0050A)
- SIEMENS Control Transformer, 75 VA, 55°C, 120V AC, 240/480V AC (MT0075A)
- SIEMENS Control Transformer, 100 VA, 55°C, 24V AC, 240/480V AC (MT0100B)
- SIEMENS Control Transformer, 200 VA, 55°C, 24V AC, 120/240V AC (MT0200C)
- SIEMENS 240/480-24V 150VA Transformer (MT0150B)
- SIEMENS Control Transformer, 100 VA, 55°C, 120/240V AC, 240/480V AC (MT0100M)
- DAYTON Control Transformer, 500 VA, 80°C, 120V AC, 208/240/480V AC (31EJ42)
- Siemens Power Distribution