Shop All Transformers
Siemens
208-230/460V-120V 50VA TRANS
Mfr # MT0050G
Zoro # G109944431
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Depth 3.64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # MT0050G
- Zoro # G109944431
- Country of Origin Mexico
- Category Transformers
Dimensions
Overall Depth | 3.64 in |
Details
Item - Transformer | Control Transformer |
Item | Transformer |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 480V (HBL330R7W)
- STEELMAN Lead/Clamp Set, For Chassis EAR (06635)
- 3M Male Disconnect, Red, 22-18AWG, PK25 (MTI18-250Q)
- ZORO SELECT Strut Chan, 3ft.L, Wht Paintd Steel, 14 ga. (FS-500SS WT 36.00)
- SIEMENS Control Transformer, 200 VA, 55 °C, 120/240V AC, 240/480V AC (MT0200M)
- SIEMENS Control Transformer, 50 VA, 55 °C, 120/240V AC, 240/480V AC (MT0050M)
- SIEMENS Control Transformer, 200 VA, 55 °C, 24V AC, 240/480V AC (MT0200B)
- SIEMENS Control Transformer, 75 VA, 55 °C, 120V AC, 240/480V AC (MT0075A)
- SIEMENS Control Transformer, 100 VA, 55 °C, 24V AC, 120/240V AC (MT0100C)
- SIEMENS Control Transformer, 75 VA, 55 °C, 120/240V AC, 240/480V AC (MT0075M)
- SQUARE D Single Phase Transformer, 100 VA, NEMA 3R, 55 °C, 120/240V AC, 240/480V AC (100SV1A)
- Siemens Power Distribution