Shop All Transformers
Siemens
208-115V 45VA TRANSFORMER
Mfr # KTH050
Zoro # G810473466
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Depth 3.55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # KTH050
- Zoro # G810473466
- Country of Origin Mexico
- Category Transformers
Dimensions
Overall Depth | 3.55 in |
Details
Item | Transformer |
Item - Transformer | Control Transformer |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Plug, Recessed, 1-1/2 In (CUP-5)
- GE Thermal Unit, 10.70 to 12.20A (CR123C125B)
- POWER FIRST Power Cord, 5-15P, SJO, 12 ft., Blk, 10A, 18/3 (1TNB3)
- APPLETON ELECTRIC Conduit Outlet Body, LB, 1/2 In. (GRLB50)
- SIEMENS Control Transformer, 100 VA, 55 °C, 120V AC, 240/480V AC (MT0100A)
- SIEMENS Control Transformer, 100 VA, 55 °C, 24V AC, 240/480V AC (MT0100B)
- SIEMENS Control Transformer, 75 VA, 55 °C, 120V AC, 240/480V AC (MT0075A)
- SIEMENS Control Transformer, 1 kVA, 120 °C, 120V AC, 240/480V AC (MT1000A)
- SIEMENS Control Transformer, 50 VA, 55 °C, 24V AC, 240/480V AC (MT0050B)
- SIEMENS Control Transformer, 50 VA, 55 °C, 24V AC, 120/240V AC (MT0050C)
- ACME ELECTRIC Three Phase Transformer, 3 kVA, NEMA 3R, 115 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T2A533281S)
- Siemens Transformers