Shop All Sensor Cordsets & Receptacles
Siemens
1M CORDSET CABLE
Mfr # 6XV1843-5FH10-0CA0
Zoro # G709259539
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type of connector connection 2 LC-Duplex
- Number of fibres 2
- Fibre type Single mode
- Degree of protection (IP) IP20
- Type of connector connection 1 SC duplex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6XV1843-5FH10-0CA0
- Zoro # G709259539
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Details
Type of connector connection 2 | LC-Duplex |
Number of fibres | 2 |
Fibre type | Single mode |
Degree of protection (IP) | IP20 |
Type of connector connection 1 | SC duplex |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Contactor 120Vac 1No+1Nc Aux (CU-22-HF-3A1A1B)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (526)
- RELAY & CONTROL Relay & Control RCL-306 Wobble Head Coil Precision Oil Tight Limit Switch 4.10 in. (RCL-306)
- TELEMECANIQUE SENSORS Cylindrical Ultrasonic Sensor, 18mm dia. (XXS18B1AM12)
- SIEMENS POWER CABLE ASSEMBLY 10M CORDSET CABLE (6FX8002-5DA01-1BA0)
- SIEMENS Encoder Cordset Cable (6FX8002-2CB51-1BA0)
- SIEMENS CONNECTOR CORDSET CABLE (6ES7 922-3BF00-0BU0)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105000A01F060)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (805006A09M020)
- BRAD HARRISON Cordset, 12 Pin Pin, Receptacle, Female (3R2004A20A120)
- REMKE Cordset, Mini-Link Assy, PVC, F, 3 P, 12 ft. (103A0120AP)
- Siemens Sensors