Shop All Transformers
Siemens
150VA 240/480pri 120/240sec
Mfr # MT0150M
Zoro # G010473785
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Depth 4.36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # MT0150M
- Zoro # G010473785
- Country of Origin United States
- Category Transformers
Dimensions
Overall Depth | 4.36 in |
Details
Item | Transformer |
Item - Transformer | Control Transformer |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CITY Electrical Box, 12.5 cu in, Switch Box, Steel, Rectangular (LXOW-25)
- NVENT HOFFMAN Lay-In Wireway, 6 ft., 6inWx6inH (F66T172GV)
- SAGINAW CONTROL & ENGINEERING Enclosure, 36 in H, 8 in D (SCE-36EL3008LP)
- PECO Occupancy Sensor, Window Switch, White, - (SE200-002)
- SIEMENS Control Transformer, 200 VA, 55°C, 120/240V AC, 240/480V AC (MT0200M)
- SIEMENS Control Transformer, 100 VA, 55°C, 24V AC, 120/240V AC (MT0100C)
- SIEMENS Control Transformer, 50 VA, 55°C, 120V AC, 240V AC (MT0050A)
- SIEMENS Control Transformer, 250 VA, 55°C, 120V AC, 240/480V AC (MT0250A)
- SIEMENS 240/480-24V 150VA Transformer (MT0150B)
- SIEMENS Control Transformer, 500 VA, 55°C, 120/240V AC, 240/480V AC (MT0500M)
- SQUARE D Buck Boost Transformer, 100 VA, NEMA 3R, 55°C, 12/24V AC, 120/240V AC (100SV43A)
- Siemens Power Distribution