Shop All Electrical Box Hardware
Siemens
135A 4J 1P Meter Socket
Mfr # SUAT111-0PQG
Zoro # G908050128
product price: $74.59
/ea
$74.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Socket
- Length 13.2 in
- Width 8.8 in
- Depth 4.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # SUAT111-0PQG
- Zoro # G908050128
- UPC # 783643331150
- Country of Origin Mexico
- Category Electrical Box Hardware
Dimensions
Length | 13.2 in |
Width | 8.8 in |
Depth | 4.8 in |
Details
Item | Meter Socket |
Accessory Type | Socket |
Description
OHUG 135A meter socket Surface mount, single position, horn bypass, 4th jaw, ringless, open hub, 2 ground lugs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON WT LckPlg, ;20 A;Yellow, Elastmr, 4Blds (2320-PW6P-AM)
- RIP-TIE Strap, Heavy Duty, Black, PK10, 1x24" (N-24-010-BK)
- OATEY Solder 1/4Lb Silver Safe Flo (53062)
- SIEMENS Circuit Breaker, QP/MP Series 40A, 2 Pole, 120/240V AC (ITEQ240)
- SIEMENS Meter Socket, Socket Accessory, UAT4 (SUAT417-XGF)
- SIEMENS Siemens SUAT111-0GF Ringless Meter Socket, 135 A, 600 V, 1-Phase (SUAT111-0GF)
- SIEMENS Meter Socket, 1 Phase, 200 A, 600 V, 4 Jaw, Underground Cable Entry, NEMA 3R Enclosure (UAS877-PG)
- BELL OUTDOOR Closure Plug, Weatherproof box/cover Accessory, Non-Metallic, Floor Box (PCP47550GY)
- NVENT HOFFMAN Vent Drain, NOVAL Accessory, Stainless Steel (AVDR4SS4)
- RACO Electrical Box, Ring Accessory, Steel, Box (131RAC)
- WIEGMANN Control Box, Nema 4X Stainless Steelcontrol Box Accessory, Aluminum, Enclosure (BN4100804AL)
- Siemens Electrical Box Hardware