Shop All Magnetic Contactors
Siemens
120VAC Reversing Magnetic Contactor 3P 9A NEMA 00
Mfr # 43BP32AF
Zoro # G6370655
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Reversing
- Full Load Amps 9 A
- Number of Poles 3
- Coil Volts 120V AC
- NEMA Contactor Size 00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 43BP32AF
- Zoro # G6370655
- UPC # 783087637665
- Country of Origin Mexico
- Category Magnetic Contactors
Dimensions
NEMA Contactor Size | 00 |
Height | 7.69 in |
Width | 7.75 in |
Depth | 3.88 in |
NEMA Size | 00 |
Overall Width | 10.5 in |
Mounting Hole Diameter | 0.28 in |
Mounting Hole Distance - Width | 7.25 in |
Overall Depth | 3.88 in |
Overall Height | 7.69 in |
Description
NEMA Magnetic Contactor, Auxiliary Contact Form 2NO/2NC, NEMA Enclosure Rating No Enclosure, NEMA Size 00, Coil Voltage 110/120V AC, Number of Poles 3, Full Load Current - Inductive 9 A, Full Load Current - Resistive Not Rated, Reversing Capability Reversing, Overall Height 7.69 in, Overall Width 10.5 in, Auxiliary Contact Module Capacity 8, Terminal Connection Type Screw Terminals, Mounting Style Surface, Series 43, Number of Auxillary Contacts 4, Contactor Style NEMA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER 115AC, D Base Mnt, PB Reset Electromechanical Counter (D2-4906)
- SCHMERSAL Controller 24V-DC Safety Relay (AES 1102 101128981)
- TELEMECANIQUE SENSORS Cable Pull Switch 240Vac 10A Xy2C (XY2CH13170H7)
- ACME ELECTRIC Three Phase Transformer, 3 kVA, NEMA 3R, 115 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T2A533281S)
- SIEMENS IECPowerContactor, Non-Reversing, 110VAC (3RT20171AF02)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (40FP32AF)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VAC (3RT20172AB01)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (40BP32AF)
- SIEMENS 208VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (40HP32AD)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20152KB42)
- SCHNEIDER ELECTRIC Contactor+Relay Suppressor (LA4DC3U)
- Siemens Motor Controls