Shop All Magnetic Contactors
Siemens
120VAC Reversing Magnetic Contactor 3P 45A NEMA 2
Mfr # 43FP32AF
Zoro # G6370856
original price:
$1,848.88
12% off
new price: $1,625.99
/ea
Free Shipping & Returns
$1,625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 45 A
- Action Reversing
- Number of Poles 3
- Coil Volts 120V AC
- NEMA Contactor Size 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 43FP32AF
- Zoro # G6370856
- UPC # 783087078321
- Country of Origin Mexico
- Category Magnetic Contactors
Dimensions
NEMA Contactor Size | 2 |
Height | 8.94 in |
Width | 7.75 in |
Depth | 4.56 in |
NEMA Size | 2 |
Mounting Hole Distance - Width | 7.25 in |
Mounting Hole Diameter | 0.31 in |
Overall Width | 7.75 in |
Overall Height | 8.94 in |
Overall Depth | 4.56 in |
Description
NEMA Magnetic Contactor, Auxiliary Contact Form 2NO/2NC, NEMA Enclosure Rating No Enclosure, NEMA Size 2, Coil Voltage 110/120V AC, Number of Poles 3, Full Load Current - Inductive 45 A, Full Load Current - Resistive Not Rated, Reversing Capability Reversing, Overall Height 8.94 in, Overall Width 7.75 in, Auxiliary Contact Module Capacity 8, Terminal Connection Type Screw Terminals, Mounting Style Surface, Series 43, Number of Auxillary Contacts 4, Contactor Style NEMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 50A Twist-Lock Receptacle 3P 4W 600VAC/250VDC BK (HBL3769)
- NVENT HOFFMAN Mild Steel Enclosure, 20 in H, 10 in D (CSD201610WLG)
- IFM Proximity Sensor, Inductive, 8mm, PNP, NO (IGS244)
- HUBBELL Angle Back Box, 60A, 1" Hub, Feed-Thru, 15 (MB601W)
- SIEMENS 120VAC Reversing Magnetic Contactor 3P 27A NEMA 1 (43DP32AF)
- SIEMENS 208VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (40HP32AD)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20232BB40)
- SIEMENS IECPowerContactor, Non-Reversing, 110VAC (3RT20171AF02)
- SIEMENS 240VAC Non-Reversing Magnetic Contactor 3P 40A NEMA 1-3/4 (40EP32AA)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20172BB42)
- EATON 208VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CN15DN3EB)
- Siemens Motor Controls