Shop All Magnetic Contactors
Siemens
120VAC Reversing Magnetic Contactor 3P 27A NEMA 1
Mfr # 43DP32AF
Zoro # G6370752
Free Shipping & Returns
$926.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Reversing
- Full Load Amps 27 A
- Number of Poles 3
- NEMA Contactor Size 1
- Coil Volts 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 43DP32AF
- Zoro # G6370752
- UPC # 783087078017
- Country of Origin Mexico
- Category Magnetic Contactors
Dimensions
NEMA Contactor Size | 1 |
Height | 7.69 in |
Width | 7.75 in |
Depth | 3.88 in |
NEMA Size | 1 |
Overall Depth | 3.88 in |
Overall Width | 7.75 in |
Mounting Hole Diameter | 0.28 in |
Mounting Hole Distance - Width | 7.25 in |
Overall Height | 7.69 in |
Description
NEMA Magnetic Contactor, Auxiliary Contact Form 2NO/2NC, NEMA Enclosure Rating No Enclosure, NEMA Size 1, Coil Voltage 110/120V AC, Number of Poles 3, Full Load Current - Inductive 27 A, Full Load Current - Resistive Not Rated, Reversing Capability Reversing, Overall Height 7.69 in, Overall Width 7.75 in, Auxiliary Contact Module Capacity 8, Terminal Connection Type Screw Terminals, Mounting Style Surface, Series 43, Number of Auxillary Contacts 4, Contactor Style NEMA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST MANUFACTURING Blank Filler Panel, 2U, 3.50in H x 19in , Black (BP19-02)
- VEGA Right Angle Adapter (1RA1DH)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 10A, DPDT (RIBM2401D)
- POWER FIRST Piggyback, Single Crimp, Nylon, 16-14, PK50 (31A503)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (40FP32AF)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (40CP32AF)
- SIEMENS IECMagContactor, NonReversing, 110/120VAC (3RT20272AK60)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 40A NEMA 1-3/4 (40EP32AF)
- SIEMENS IECPowerContactor, Non-Reversing, 110VAC (3RT20171AF02)
- SIEMENS 120VAC Reversing Magnetic Contactor 3P 60A NEMA 2-1/2 (43GP32AF)
- SIEMENS IECPowerContactor, Non-Reversing, 24VDC (3RT20162BB42)
- Siemens Magnetic Contactors