Shop All Magnetic Contactors
Siemens
120VAC Reversing Magnetic Contactor 3P 135A NEMA 4
Mfr # 43JG32AF
Zoro # G6371057
product price: $4,715.99
/ea
Free Shipping & Returns
$4,715.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Reversing
- Full Load Amps 135 A
- Number of Poles 3
- NEMA Contactor Size 4
- Coil Volts 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 43JG32AF
- Zoro # G6371057
- UPC # 783087637894
- Country of Origin Mexico
- Category Magnetic Contactors
Dimensions
NEMA Contactor Size | 4 |
Height | 8.5 in |
Width | 10.94 in |
Depth | 6.25 in |
NEMA Size | 4 |
Mounting Hole Distance - Width | 10.25 in |
Overall Depth | 6.25 in |
Overall Height | 8.5 in |
Overall Width | 10.94 in |
Mounting Hole Diameter | 0.28 in |
Mounting Hole Distance - Height | 7.81 in |
Description
NEMA Magnetic Contactor, Auxiliary Contact Form 2NO/2NC, NEMA Enclosure Rating No Enclosure, NEMA Size 4, Coil Voltage 110/120V AC, Number of Poles 3, Full Load Current - Inductive 135 A, Full Load Current - Resistive Not Rated, Reversing Capability Reversing, Overall Height 8.5 in, Overall Width 10.94 in, Auxiliary Contact Module Capacity 7, Terminal Connection Type Screw Terminals, Mounting Style Surface, Series 43, Number of Auxillary Contacts 4, Contactor Style NEMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, J UL Class, 1 Poles, 70 to 100A Amp Range, 600V AC/DC Volt Rating (JM60100-1CR)
- CAROL 6 AWG 3 Conductor Portable Cord 600V 50 ft. BK (16073)
- SCHNEIDER ELECTRIC Complete control station, Harmony XALD, XALK, dark grey, flush push buttons 22mm, green START 1NO red STOP 1NC, spring return (XALD215H7)
- HONEYWELL THERMAL SOLUTIONS C6097A3079 Pressure Switch (C6097A3079)
- SIEMENS IECPowerContactor, Non-Reversing, 24VDC (3RT20162BB42)
- SIEMENS 208VAC Non-Reversing Magnetic Contactor 3P 60A NEMA 2-1/2 (40GP32AD)
- SIEMENS 208VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (40HP32AD)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20182FB42)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (40FP32AF)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (40DP32AF)
- GE 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (CR305B002)
- Siemens Motor Controls