Shop All Magnetic Contactors
Siemens
120VAC Reversing Magnetic Contactor 3P 115A NEMA 3-1/2
Mfr # 43IP32AF
Zoro # G6371005
product price: $3,588.99
/ea
Free Shipping & Returns
$3,588.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Full Load Amps 115 A
- Action Reversing
- Number of Poles 3
- NEMA Contactor Size 3-1/2
- Coil Volts 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 43IP32AF
- Zoro # G6371005
- UPC # 783087078628
- Country of Origin Mexico
- Category Magnetic Contactors
Dimensions
NEMA Contactor Size | 3-1/2 |
Height | 11.44 in |
Width | 10.94 in |
Depth | 5.19 in |
NEMA Size | 3-1/2 |
Mounting Hole Diameter | 0.28 in |
Overall Width | 10.94 in |
Overall Height | 11.44 in |
Overall Depth | 5.19 in |
Mounting Hole Distance - Height | 10.75 in |
Mounting Hole Distance - Width | 10.25 in |
Description
NEMA Magnetic Contactor, Auxiliary Contact Form 2NO/2NC, NEMA Enclosure Rating No Enclosure, NEMA Size 3-1/2, Coil Voltage 110/120V AC, Number of Poles 3, Full Load Current - Inductive 115 A, Full Load Current - Resistive Not Rated, Reversing Capability Reversing, Overall Height 11.44 in, Overall Width 10.94 in, Auxiliary Contact Module Capacity 7, Terminal Connection Type Screw Terminals, Mounting Style Surface, Series 43, Number of Auxillary Contacts 4, Contactor Style NEMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 795P0N15 HANDLE OVERSIZED w/NPT (795P0N15)
- SIEMENS Open Power Relay, Socket Mounted, DPST-NO, 120V AC (3TX7130-0CF13)
- ACME ELECTRIC Buck Boost Transformer, 150 VA, NEMA 3R, 80 °C, 12/24V AC, 120/240V AC (T181049)
- CALBRITE Conduit Outlet Body w/Cover, 1/2 In. (S60500TE00)
- SIEMENS IECPowerContactor, Non-Reversing, 24VDC (3RT20162BB42)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (40BP32AF)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20182FB42)
- SIEMENS IECPowerContactor, Non-Reversing, 110VAC (3RT20171AF02)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20282BB40)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20231BB40)
- YORK Contactor, 24V, Coil, 2 Pole, 40A (S1-024-32004-000)
- Siemens Motor Controls