Shop All Magnetic Contactors
Siemens
120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0
Mfr # 40CP32AF
Zoro # G6370253
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 18 A
- Action Non-Reversing
- Number of Poles 3
- NEMA Contactor Size 0
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 40CP32AF
- Zoro # G6370253
- UPC # 783087064652
- Country of Origin Mexico
- Category Magnetic Contactors
Dimensions
NEMA Contactor Size | 0 |
Height | 3.94 in |
Width | 4.31 in |
Depth | 4.25 in |
NEMA Size | 0 |
Overall Width | 4.25 in |
Overall Height | 4.31 in |
Overall Depth | 3.75 in |
Description
NEMA Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size 0, Coil Voltage 110/120V AC, Number of Poles 3, Full Load Current - Inductive 18 A, Full Load Current - Resistive Not Rated, Reversing Capability Non-Reversing, Overall Height 4.31 in, Overall Width 4.25 in, Auxiliary Contact Module Capacity 8, Terminal Connection Type Screw Terminals, Mounting Style Surface, Series 40, Number of Auxillary Contacts 1, Contactor Style NEMA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Finger Safe Fuse Block, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (CHM2DIU)
- VORTEC Vortex Enclosure Cooler, 900 BtuH, 12 NEMA (740)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (29YK94)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 100' Length - Orange (HS365-S100-ORANGE)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20152KB41)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20152BB41)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20232BB40)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (40FP32AF)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20182FB42)
- SIEMENS IECPowerContactor, Non-Reversing, 24VDC (3RT20162BB42)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (8502SBO2V02S)
- Siemens Magnetic Contactors