Shop All Control Relays
Siemens
120V-Ac Control Relay
Mfr # 3TH40 40-0AK6
Zoro # G906592361
original price:
$467.94
10% off
new price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Voltage (AC) 120 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3TH40 40-0AK6
- Zoro # G906592361
- Country of Origin Unknown
- Category Control Relays
Details
Coil Voltage (AC) | 120 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Plastic Cable Entry, Pg 11 Connection (ZCPEG11)
- EATON BUSSMANN Automotive Circuit Breaker, CBT-N Series, 25 A (CBT-25N)
- DAYTON General Purpose Relay, 24V DC Coil Volts, Octal, 11 Pin, 3PDT (5YP85)
- PANDUIT Lug Compression Connector, No.6 AWG (LCBX6-38-L)
- SIEMENS IEC Control Relay, 3NO/1NC, 110VAC, 10A (3RH21312AF00)
- SIEMENS IEC Control Relay, 4NO, 24VAC, 10A (3RH21401AB00)
- SIEMENS IEC Control Relay, 2NO/2NC, 240VAC, 10A (3RH21221AP60)
- SIEMENS IEC ControlRelay, 4NO/4NC, 120VAC, 10Aand6A (3RH22441AK60)
- SIEMENS IEC Control Relay, 3NO/1NC, 24VDC, 10A (3RH21311BB40)
- SIEMENS IEC Control Relay, 2NO/2NC, 24VDC, 10A (3RH21221BB40)
- MURR ELEKTRONIK AMMS 10-1 OPTO-COUPLER MODULE, IN: 30 VDC - OUT: 48 VDC / 0.5 A, 12 mm screw-type terminal (50010)
- Siemens Control Relays