Shop All Definite Purpose Contactors
Siemens
120V-Ac 30A Amp 10Hp Ac Contactor
Mfr # 3TF42 22-0AK6
Zoro # G308461401
original price:
$181.77
19% off
new price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current 30 A AMP
- Power 10 HP
- Coil Voltage (AC) 120 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3TF42 22-0AK6
- Zoro # G308461401
- Country of Origin Unknown
- Category Definite Purpose Contactors
Details
Current | 30 A AMP |
Power | 10 HP |
Coil Voltage (AC) | 120 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 300V AC, Actuator Location: Side (GLCA01A2A)
- CITEL Surge Protector, 48V, 1 (P8AX09-6G-N/MF)
- ZORO SELECT 12 AWG 2 Conductor Portable Cord 600V 100 ft. BK (E3675)
- ELESA Mechanical position Indicators, DD50-FR-0.40-D-C2 F.10-SST (DD50)
- SIEMENS DefPurposeMagContactor, 24VAC, 1P, 40A (45GG10AJA)
- SIEMENS DefPurposeMagContactor, 240/277VAC, 3P, 75A (42FE35AL)
- SIEMENS DefPurposeContactor, 240/277VAC, 2P, 30A (42BF15AL)
- SIEMENS DefPurpContatr, 380-440/440-480VAC, 3P, 30A (42BF35AH)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (45EG20AH)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (42BF15AF)
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 2P 40A (6GNX6)
- Siemens Motor Controls