Shop All Level Switches
Siemens
1" MNPT SPDT Liquid Flow Switch 24VDC
Mfr # QVE1900U
Zoro # G2103389
original price:
$167.71
7% off
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size (In.) 1 MNPT
- Switch Type SPDT
- Voltage 24V DC
- Max. Pressure 160 psi
- Max. Fluid Temp. (F) -40 Degrees to 248 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # QVE1900U
- Zoro # G2103389
- UPC # 804766001192
- Country of Origin Germany
- Category Level Switches
Dimensions
Connection Size (In.) | 1 MNPT |
Max. Duct Size (In.) | 1-1/4 in to 8 in |
Overall Length | 7.4 in |
Overall Width | 6.2 in |
For Pipe Size | 1 1/4 in, 8 in |
Overall Height | 2.8 in |
Connection Size | 1 in |
Description
Liquid Flow Switch, Ambient Temperature - Maximum 185 Degrees F, Connection Size 1 in, Connection Type NPT, Contact Rating (AC) 15 A @ 24V, Contact Rating (DC) 15A (8A inductive) @ 24Vac, Flow Rate - Maximum 10 gpm, Flow Rate - Minimum 6 gpm, Flow Switch Type Paddle, For Pipe Size 1 1/4 in, 8 in, Housing Material Stainless Steel, Media Temperature - Maximum 248 Degrees F, Media Temperature - Minimum -4 Degrees F, Overall Height 2.8 in, Overall Length 7.4 in, Overall Width 6.2 in, Phase Single
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTELL Commrcl Grade Steam Condnst Pump 230V W/ (A2SA-X230 W/ALT INLET)
- APACHE EPDM Pin Lug Gasket, 3" (43081314)
- GENERAL TOOLS Water Leak Detector (WA500)
- STAR WATER SYSTEMS Shallow Well Jet Pump, 1/2 HP (SJ05S)
- SIEMENS SITRANS LVS 200 VIBRATING LEVEL SWITCH (7ML5731-5AB11-1FA0)
- DAYTON NO Mechanical Float Switch 230VAC (6PNV0)
- DWYER INSTRUMENTS Cable Float Switch, Sw Spst No 30' (CFS2-ONBPN-30)
- HARTELL A2Sa-Ht Switch/Float (610079)
- DWYER INSTRUMENTS Cable Float Switch, Sjow Spst Nc 20' (CFS2-CGDSN-20)
- DAYTON NO Mechanical Float Switch 115VAC (6PNV3)
- DWYER INSTRUMENTS 1/2" Brass Hazardous Location Flow Switch (V6EPB-B-S-1-B)
- Siemens Level Switches