Shop All Name Badges
Sicurix
Swivel-Style Spring-Clip ID Card Reel, 30" Extension, Black
Mfr # BAU68844
Zoro # G4055379
product price: $3.55
/ea
Sold in multiples of 2 for $7.10
$7.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 30"
- Color Black
- Material Plastic
- Size 1" dia.
- Cord Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sicurix
- MFR # BAU68844
- Zoro # G4055379
- UPC # 85288688447
- Country of Origin China
- Category Name Badges
Dimensions
Length | 30" |
Size | 1" dia. |
Details
Item | Badge Reels |
Color | Black |
Material | Plastic |
Cord Material | Nylon |
Description
SICURIX® Swivel-Style Spring-Clip ID Card Reel, 30" Extension, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 36"x48" Magnetic Porcelain Whiteboard, Gloss (P554MP2)
- PILOT Retractable Pen, Medium 1.0 mm, Black (PIL36100)
- FELLOWES Binding Cover, 8-3/4x11-1/4", 7.5 mil, PK25 (52309)
- JOYCE CHEN Original Unlimited Kitchen Scissors Yellow (J51-0622)
- SICURIX ID Slide-Style Belt Clip Card Reels, 30" Extension, Black, PK25 (BAU68424)
- SICURIX Sealable Cardholder, Horizontal, 3.75 x 2.62, Clear, 50PK (BAU47830)
- SICURIX ID Card Reel with Belt Clip, 30" Extension, Black (BAU68824)
- SICURIX Heavy Duty ID Card Reel, 30" Extension, Black/Chrome (BAU68814)
- SICURIX Self Laminating Badge Holder, Horizontal, 3.5 x 2.25, Clear, 25PK (BAU62916)
- SICURIX Sicurix Proximity Badge Holder, Vertical, 2 1/2w x 4 1/2h, Clear, PK50 (BAU47820)
- C-LINE PRODUCTS C-Line Products Heavy Duty Badge Holders, Vinyl, Vertical, 2 3/8 x 3 3/8, 100/BX (88617)
- Sicurix Name Badges