Shop All Sports Equipment
Sicurix
Standard Lanyard Hook Rope Style, White, PK24
Mfr # 68901
Zoro # G7678956
product price: $22.85
/pk 24, $0.95/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Recommended Grade Grade 3+
- Includes 24 lanyards
- Recommended Age 8+ Years
- Material Nylon, Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sicurix
- MFR # 68901
- Zoro # G7678956
- UPC # 194629053858
- Country of Origin China
- Category Sports Equipment
Details
Color | White |
Recommended Grade | Grade 3+ |
Includes | 24 lanyards |
Recommended Age | 8+ Years |
Material | Nylon, Metal |
Description
Stop losing your keys and identity cards! Keep them on your person and always handy. Made from rugged nylon so it won't break or fray, this lanyard has a lightweight metal clip on the end so you can keep important pieces close to your chest for extra security. Connects easily to any ID card, keys, whistles or badge holder to swipe or scan your ID. Round braided style lanyard that provides easy access. Measures approximately 18" long. Pack of 24 lanyards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Pliers, Valve Removal (AR2761490)
- CLASSIC ACCESSORIES Rear Windshield, Blck UTV (78637)
- SOLO Elbow Nozzle Assembly for Sprayers (4900258N-P)
- KOHLER Spring Linkage (62 089 45-S)
- SICURIX Standard Lanyard Hook Rope Style, Black, PK24 (68909)
- SICURIX Standard Lanyard Hook Rope Style, Purple, PK24 (68914)
- CHAMPION SPORTS Round Poly Spot Markers, 10", Assorted Colors, PK6 (MSPSET)
- ACHIM IMPORTING Achim Importing FTVMA44920 12 x 12 in. Nexus Salt N Pepper Granite Self Adhesive Vinyl Floor Tile - 20 Tiles by 20 sq. ft. (FTVMA44920)
- MARTIN SPORTS Playground Ball, 10-Inch, Red, PK3 (MASPG10R)
- CHAMPION SPORTS High Visibility Flexible Vinyl Cone, 12in, Red, PK3 (C12RD)
- FRANKLIN SPORTS 2204 Deluxe Table Tennis Paddle (312686)
- Sicurix Sporting Goods