Shop All Sports Equipment
Sicurix
Standard Lanyard Hook Rope Style, Red, PK24
Mfr # 68902
Zoro # G7678493
product price: $20.29
/pk 24, $0.85/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36"
- Color Red
- Material Nylon, Metal
- Recommended Age 8+ Years
- Includes 24 lanyards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sicurix
- MFR # 68902
- Zoro # G7678493
- UPC # 194629073955
- Country of Origin China
- Category Sports Equipment
Dimensions
Length | 36" |
Details
Color | Red |
Material | Nylon, Metal |
Recommended Age | 8+ Years |
Includes | 24 lanyards |
Recommended Grade | Grade 3+ |
Description
Stop losing your keys and identity cards! Keep them on your person and always handy. Made from rugged nylon so it won't break or fray, this lanyard has a lightweight metal clip on the end so you can keep important pieces close to your chest for extra security. Connects easily to any ID card, keys, whistles or badge holder to swipe or scan your ID. Round braided style lanyard that provides easy access. Measures approximately 18" long. Pack of 24 lanyards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW 20 ft x 20 ft 16 Mil Tarp, Olive Drab, Cotton Canvas (CS-CFD10-2020)
- OREGON Mower Blade (195-067)
- SCOTTS BOVUNG MANURE BLND .75CF (70430160)
- AFTERMARKET S64507 Bowl, Glass, 933224 Fits Zetor (S.64507-SPX)
- SICURIX Standard Lanyard Hook Rope Style, Purple, PK24 (68914)
- CHAMPION SPORTS Tether Ball, Optic Yellow (CHSVTB)
- GONGE Physical Education Parachute 20ft (2304)
- CHAMPION SPORTS Solid Lightweight Plastic Bat, 31in, Black, PK6 (PLB)
- CENTURY Century 1473120P-015706 6 oz Brave Youth Boxing Gloves; Black & Green (1473120P-015706)
- LEARNING RESOURCES Mesh Washing Bags, 10PK (4365)
- KEMP USA Kemp 5.5 Oz Airhorn With Power Pack, 10-425 (10-425)
- Sicurix Sporting Goods