Shop All Sports Equipment
Sicurix
Standard Lanyard Hook Rope Style, Blue, PK24
Mfr # 68903
Zoro # G5427397
product price: $18.85
/pk 24, $0.79/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Recommended Grade 1+
- Recommended Age 6+ Years
- Material nylon, metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sicurix
- MFR # 68903
- Zoro # G5427397
- UPC # 194629073962
- Country of Origin China
- Category Sports Equipment
Details
Color | Blue |
Recommended Grade | 1+ |
Recommended Age | 6+ Years |
Material | nylon, metal |
Description
Stop losing your keys and identity cards! Keep them on your person and always handy. Made from rugged nylon so it won't break or fray, this lanyard has a lightweight metal clip on the end so you can keep important pieces close to your chest for extra security. Connects easily to any ID card, keys, whistles or badge holder to swipe or scan your ID. Round braided style lanyard that provides easy access. Measures approximately 18" long. Sold as a pack of 24.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Elbow (23-0050)
- ZORO SELECT 11 ft 4 in x 24 ft 4 in Heavy Duty 10.5 Mil Tarp, Silver/Black, Polyethylene (5WTN7)
- INTERSTATE PNEUMATICS High Pressure Washer Professional Foam Cannon for Car Washing (PW7174)
- GROOMERS BEST Groomers Best GBHT Add A Trap (GBHT)
- SICURIX Standard Lanyard Hook Rope Style, Purple, PK24 (68914)
- CHAMPION SPORTS Floor Marking Tape, Blue, 1in x 36 yards, PK6 (1X36FTBL)
- M-D M-d Products .50in. X .75in. X 17in. Gray Low Density Foam Weather Strip 02113 (43374021134)
- EVERRICH INDUSTRIES 3.5 Inch Foam Ball with Coating (EVAJ-0008)
- SSN Tetherball Pole Ground Sleeve (STTBGSXX)
- ACHIM IMPORTING Achim Importing Co.; Inc. FTVWD20420 NEXUS Four Finger Square Parquet 12 Inch x 12 Inch Self Adhesive Vinyl Floor Tile #204 (FTVWD20420)
- VOIT 5 in. Playground Balls, Red (VPG5HXXX)
- Sicurix Sports Equipment