Shop All Sports Equipment
Sicurix
Standard Lanyard Hook Rope Style, Black, PK24
Mfr # 68909
Zoro # G7678712
product price: $22.35
/pk 24, $0.93/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon, Metal
- Includes 24 lanyards
- Recommended Grade Grade 3+
- Recommended Age 8+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sicurix
- MFR # 68909
- Zoro # G7678712
- UPC # 194629073979
- Country of Origin China
- Category Sports Equipment
Details
Color | Black |
Material | Nylon, Metal |
Includes | 24 lanyards |
Recommended Grade | Grade 3+ |
Recommended Age | 8+ Years |
Description
Stop losing your keys and identity cards! Keep them on your person and always handy. Made from rugged nylon so it won't break or fray, this lanyard has a lightweight metal clip on the end so you can keep important pieces close to your chest for extra security. Connects easily to any ID card, keys, whistles or badge holder to swipe or scan your ID. Round braided style lanyard that provides easy access. Measures approximately 18" long. Pack of 24 lanyards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS West Virginia Big Boy Chair (239-11)
- COAST OF MAINE Greening & Leafing Organic Granules All Purpose Plant Food 4 lb (1amL4c)
- US SEAL US Seal APCPS3867 0.625 in. Ozone & Salt Service (APCPS3867)
- APACHE Gutter Cleaner PW Kit, Hooked (99023766)
- SICURIX Standard Lanyard Hook Rope Style, Purple, PK24 (68914)
- M-D M-d Products 17ft. White Extreme Temperature K Profile Weather Strip 02618 (2618)
- CHAMPION SPORTS Fiekd Hockey Ball, PK 12 (fhb1wh)
- EMERGENCY ZONE Emergency Zone 213B 5 mm x 50 ft. Rope; Black (4302B)
- DUPONT Snow & Ice Teflon Spray (DSR610101)
- CHAMPION SPORTS Hi-Visibility Vinyl Cones, 6in Tall, Orange (C6OR)
- CHAMPION SPORTS 6 in. Rhino Skin Mini Molded Foam Ball, Red (RSHB)
- Sicurix Sports Equipment