Shop All Security Identification Supplies
Sicurix
SICURIX Heavy Duty ID Badge Reel Round Belt Clip Strap BLACK (68814)
Mfr # 68814
Zoro # G603981635
product price: $93.65
/ea
Free Shipping & Returns
$93.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With I.D Card
- Color Black
- Material Plastic
- Features Retractable Cord
- Lockout Application ID Card
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sicurix
- MFR # 68814
- Zoro # G603981635
- UPC # 50085288688145
- Country of Origin China
- Category Security Identification Supplies
Details
Item | Badge Holder |
For Use With | I.D Card |
Color | Black |
Material | Plastic |
Features | Retractable Cord |
Lockout Application | ID Card |
Description
Heavy-duty ID card reel features a 30 cord and belt clip. Design is extra strong and durable.
Features- Compact, round metal-and-plastic card reel.
- Badge reel connects easily to any ID card or badge holder.
- Slide-style belt clip makes it easy to attach to belts, backpacks or purses.
- Conveniently retractable.
- Badge reel provides a durable solution for easy access to your ID card, badge holder or keys.
- Compatibility - I.D Card
- Application/Usage - ID Card
- Color - Black
- Material - Plastic
- Product Type - Card Reel
- Retractable Cord
- Cord Material - Nylon
- Cord Length - 30 in.
- Reel Frame Material - Metal
- Color - Black/Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMSCOPE Replacement for Tessco Wk-cnt (WK-CNT)
- KENWOOD Headset, Earbud with In-Line PTT Mic (KHS-26)
- IDEAL CAT-5E Feed-Thru RJ45 Mod Plugs, Pack/25 (85-371)
- EARPHONE CONNECTION Push-Talk BT Adapter, BTD-34EC-S-PTT BLE (BTD-34EC-S-PTT BLE)
- SICURIX Government Badge Holder, Vertical, PK50 (BAU 67880)
- SICURIX ID Badge Holder, Horizontal, PK50 (BAU 47810)
- SICURIX ID Card Holders, Sealable, Horizontal, 3-3/4"x2-5/8", 50/PK, CL PK (BAU47830)
- SICURIX ID Badge Holder, Vertical, PK50 (BAU 67860)
- SICURIX Rigid PC Badge Holder, Vertical, 25/PK, Clear PK (BAU68140)
- SICURIX Zebra ZC100 - plastic card printer - color (ZC11-0000000US00)
- SABONA Sabona 370 Original Non Magnetic Wristband - Copper; Extra Large (370)
- Sicurix Security Alarms and Warnings