Shop All Name Badges
Sicurix
SICURIX Blank ID Card, 2 1/8 x 3 3/8, White, PK100
Mfr # BAU80300
Zoro # G4054974
product price: $18.65
/pk 100, $0.19/ea
$18.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3 3/8"
- Width 2 1/8"
- Color White
- Material PVC
- Name Badge Label Length 3.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sicurix
- MFR # BAU80300
- Zoro # G4054974
- UPC # 85288803000
- Country of Origin United States
- Category Name Badges
Dimensions
Length | 3 3/8" |
Width | 2 1/8" |
Name Badge Label Length | 3.38" |
Name Badge Label Width | 2.13" |
Details
Item | Name Badge Kits |
Color | White |
Material | PVC |
Machine Compatibility | Thermal Dye-Sublimation Printers |
Orientation | Vertical |
Name Badges per Unit | 100 |
Description
SICURIX® SICURIX Blank ID Card, 2 1/8 x 3 3/8, White, 100/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 23"x23" Magnetic Dry Erase Board, Aluminum Frame (M2323)
- UNIVERSAL Envelope, 9-1/2 x 12-1/2, Clasp, Brwn, PK100 (UNV35265)
- FELLOWES Letter Tray, Black, 1 Comp (60112)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 8 oz., Stainless Steel (12900)
- SICURIX ID Slide-Style Belt Clip Card Reels, 30" Extension, Black, PK25 (BAU68424)
- SICURIX Self Laminating Badge Holder, Horizontal, 3.5 x 2.25, Clear, 25PK (BAU62916)
- SICURIX SICURIX Red Border Adhesive Badges 2 Per Sheet 100 Pack White (Pack of 6) (67642) (67530)
- SICURIX Sicurix Proximity Badge Holder, Vertical, 2 1/2w x 4 1/2h, Clear, PK50 (BAU47820)
- SICURIX Quick Clip Card Reels, 30" Extension, Red/Blue/Smoke, PK3 (BAU68769)
- SICURIX Swivel-Style Spring-Clip ID Card Reel, 30" Extension, Black (BAU68844)
- DURABLE OFFICE PRODUCTS Name Badge, Magnet, 1/4" W, 1-11/16" H, PK25 (812319)
- Sicurix Name Badges