Shop All Name Badges
Sicurix
Sicurix Badge Holder, Vertical, 2 3/4 x 4 1/8, Clear, PK12
Mfr # BAU67820
Zoro # G4055665
product price: $5.65
/pk 12, $0.47/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.13"
- Width 2.75"
- Color Clear
- Material Plastic
- Name Badges per Unit 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sicurix
- MFR # BAU67820
- Zoro # G4055665
- UPC # 85288678202
- Country of Origin China
- Category Name Badges
Dimensions
Length | 4.13" |
Width | 2.75" |
Details
Item | Name Badge Kits |
Color | Clear |
Material | Plastic |
Name Badges per Unit | 12 |
Orientation | Vertical |
Description
SICURIX® Sicurix Badge Holder, Vertical, 2 3/4 x 4 1/8, Clear, 12/Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 12-Pocket Wall Mount Business/Gift Card Holder, PK2 (252223)
- DIXON TICONDEROGA Dixon® Ticonderoga Woodcase HB #2 Pencil With Eraser, Black Barrel, Dozen (13953)
- ZORO SELECT Corrugated Boxes, 14" x 14" x 7", Kraft, 25/Bundle (11R367)
- ZORO SELECT 20" x 12" Open Poly Bags, 4 mil, Clear (9HR09)
- SICURIX Quick Clip Card Reels, 30" Extension, Red/Blue/Smoke, PK3 (BAU68769)
- SICURIX SICURIX Red Border Adhesive Badges 2 Per Sheet 100 Pack White (Pack of 6) (67642) (67530)
- SICURIX Self Laminating Badge Holder, Horizontal, 3.5 x 2.25, Clear, 25PK (BAU62916)
- SICURIX Sicurix ID Neck Pouch, Vertical, 3 x 4 3/4, Black (BAU55120)
- SICURIX ID Card Reel with Belt Clip, 30" Extension, Black (BAU68824)
- SICURIX SICURIX Blank ID Card, 2 1/8 x 3 3/8, White, PK100 (BAU80300)
- TEACHERS AID Checkerboard Lime Green Beagle Retractable Badge Reel (TE251312)
- Sicurix Name Badges