Shop All Name Badges
Sicurix
Sicurix Badge Holder, Horizontal, 2 1/8 x 3 3/8, Clear, PK12
Mfr # BAU67810
Zoro # G4056374
product price: $5.85
/pk 12, $0.49/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3.38"
- Width 2.13"
- Color Clear
- Material Plastic
- Load Style Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sicurix
- MFR # BAU67810
- Zoro # G4056374
- UPC # 85288678103
- Country of Origin China
- Category Name Badges
Dimensions
Length | 3.38" |
Width | 2.13" |
Details
Item | Name Badge Kits |
Color | Clear |
Material | Plastic |
Load Style | Top |
Orientation | Horizontal |
Name Badges per Unit | 12 |
Description
SICURIX® Sicurix Badge Holder, Horizontal, 2 1/8 x 3 3/8, Clear, 12/Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON imageCLASS D1650 Wireless Multifunc Laser Printer, Copy/Fax/Print/Scan (2223C023)
- WESTERN PLASTICS Film Hybrid80 Plus 14.5"x2000 Bulk (HPL26)
- AZ TRADING & IMPORT Az Import & Trading GB12 Blue Pocket Plasma with Clip Blue (GB12 Blue)
- UNI-BALL Signo 207 Retract Gel Pen, 0.7mm, Blk Ink, Translucent Blk Barrel, PK4 (33960PP)
- SICURIX ID Slide-Style Belt Clip Card Reels, 30" Extension, Black, PK25 (BAU68424)
- SICURIX Sicurix Vinyl Badge Holder, 4 x 3, Clear, PK50 (BAU67830)
- SICURIX Sicurix Proximity Badge Holder, Vertical, 2 1/2w x 4 1/2h, Clear, PK50 (BAU47820)
- SICURIX SICURIX Red Border Adhesive Badges 2 Per Sheet 100 Pack White (Pack of 6) (67642) (67530)
- SICURIX Self Laminating Badge Holder, Horizontal, 3.5 x 2.25, Clear, 25PK (BAU62916)
- SICURIX Sealable Cardholder, Horizontal, 3.75 x 2.62, Clear, 50PK (BAU47830)
- LORELL Lorell Cubicle Nameplate Black (80669)
- Sicurix Name Badges