Shop All Name Badges
Sicurix
Self Laminating Badge Holder, Horizontal, 3.5 x 2.25, Clear, 25PK
Mfr # BAU62916
Zoro # G503474763
product price: $21.59
/pk 25, $0.86/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.25"
- Width 3.5"
- Color Clear
- Material Plastic
- Weight 0.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sicurix
- MFR # BAU62916
- Zoro # G503474763
- UPC # 85288629167
- Country of Origin China
- Category Name Badges
Dimensions
Length | 2.25" |
Width | 3.5" |
Details
Item | Name Badge Kits |
Color | Clear |
Material | Plastic |
Weight | 0.5 lbs |
Name Badges per Unit | 25 |
Orientation | Horizontal |
Description
Self-laminating badge holder provides more protection for your ID badges. Pre-punched and includes clip to easily attach to card reels, lanyards, chains or barbs. Can also be used to laminate business cards.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPLYRIGHT Massachusetts Job Application, PK50 (A2179MA)
- ELC SECURITY PRODUCTS Pull Tight Beaded Molded Seals 8-1/2" x 9/64", Red, Pk250 (065N21PPRD)
- EXCEL BLADES 20mm Rotary Cutter in Red (60026IND)
- RICOH Ricoh 408339 M C250H Original Print Cartridge; Yellow (408339)
- SICURIX SICURIX Blank ID Card, 2 1/8 x 3 3/8, White, PK100 (BAU80300)
- SICURIX SICURIX Red Border Adhesive Badges 2 Per Sheet 100 Pack White (Pack of 6) (67642) (67530)
- SICURIX ID Card Reel with Belt Clip, 30" Extension, Black (BAU68824)
- SICURIX Sicurix Proximity Badge Holder, Vertical, 2 1/2w x 4 1/2h, Clear, PK50 (BAU47820)
- SICURIX SICURIX ID Strap Clips, 0.38" x 2.75", Clear, PK25 (BAU68010)
- SICURIX Quick Clip Card Reels, 30" Extension, Red/Blue/Smoke, PK3 (BAU68769)
- AVERY DENNISON Avery, FLEXIBLE ADHESIVE NAME BADGE LABELS, 3.38 X 2.33, WHITE/RED BORDER, 400PK (5095)
- Sicurix Name Badges