Shop All Security Identification Supplies
Sicurix
Security Wristbands, 0.75" x 10", Yellow, 100PK
Mfr # 85070
Zoro # G603445779
product price: $9.99
/pk 100, $0.10/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material Tyvek® Band/Adhesive Closure
- Length 10"
- Width 0.75"
- Weight 0.1 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sicurix
- MFR # 85070
- Zoro # G603445779
- UPC # 85288850707
- Country of Origin United States
- Category Security Identification Supplies
Dimensions
Length | 10" |
Width | 0.75" |
Details
Color | Yellow |
Material | Tyvek® Band/Adhesive Closure |
Weight | 0.1 lbs |
Description
Superior means of admission control. Brightly colored waterproof wristbands are made from DuPont Tyvek®. Each one is perforated and has a one time use, peel off adhesive liner. These bands are perfect for club admission, conventions, parties, bars, crowd control, birthday parties, legal drinking age, festivals, safety and security and school trips. Each band is sequentially numbered. Made from materials that are safer for children.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA Two Way Radios, FRS/GMRS, 23 Miles (ACXT345)
- KARAOKE USA Karaoke Usa GF842 DVD-CD Plus G-MP3 Plus G Bluetooth Karaoke System with TFT Color Screen & LED Sync Lights; Black - 7 in. (GF842)
- MIGHTY MAX BATTERY ML8-12 - 12V 8AH Replacement Battery for SLA2-BTI - 2 Pack (ML8-12MP211619)
- DEWALT Heavy-Duty 2-Watt FRS Walkie-Talkies with Headsets, Yellow and Black, Business Bundle 4 Pack, (2DXFRS800-SV1)
- SICURIX ID Badge Holder, Vertical, PK20 (BAU 67560)
- SICURIX SICURIX Badge Reel Lanyards Badge Reel Flat Style 12 Pack BLACK (68979) (68979)
- SICURIX SICURIX CR 80 with Hico Magnetic Stripe Blank ID Cards 30 mil 100 Pack WHITE (80340) (80340)
- SICURIX Breakaway Lanyards, w/ Adj. Slide, 35", 12/BX, Black 12PK (BAU65549)
- SICURIX SICURIX Reflective Safety Armband Badge Holder Horizontal BLACK (66850) (66850)
- SICURIX ID Card Printer, Gray/White, For PC or MAC (SRX 3633-9021K3)
- ADVANTUS ID Card Reel, Retractable, 1-1/4"Wx3/5"Lx3-1/4"H, 20/PK, AST PK (AVT97759)
- Sicurix Security Identification Supplies