Shop All Security Identification Supplies
Sicurix
Security Wristband, Waterproof, PK100
Mfr # BAU 85030
Zoro # G1615737
product price: $14.19
/pk 100, $0.14/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Waterproof
- Height 1/64 in
- For Use With Security Management
- Legend Blank
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sicurix
- MFR # BAU 85030
- Zoro # G1615737
- UPC # 085288850301
- Country of Origin United States
- Category Security Identification Supplies
Dimensions
Height | 1/64 in |
Length | 10 in |
Width | 3/4 in |
Details
Item | Security Wristband |
Type | Waterproof |
For Use With | Security Management |
Legend | Blank |
Color | Blue |
Number Series | Consecutively Numbered |
Material | Tyvek |
Material Thickness | 1/18 in |
Description
Security Wristband, Waterproof, Number Series Consecutively Numbered, Material Tyvek, Color Blue, Length 10 in, Width 3/4 in, Height 1/64 in, Legend Blank, For Use With Security Management, Material Thickness 1/18 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCA Universal TV Remote, White (DT-R08W)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery Replaces NPower Flex XL 6-In-1 Powerpack (ML18-12GEL250)
- KENSINGTON SmartFit Mouse Pad (K55793AM)
- VIDEO MOUNT PRODUCTS 19" Equipment Rack Enclosure - 42U with Fans, Casters (EREN42-E)
- SICURIX ID Badge Holder, Horizontal, PK50 (BAU 47830)
- SICURIX ID Badge Holder, Vertical, PK20 (BAU 67560)
- SICURIX ID Badge Holder, Horizontal, PK100 (BAU 68110)
- SICURIX ID Badge Holder, Vertical, PK50 (BAU 67860)
- SICURIX ID Card Printer, White/Red, For PC or MAC (SRX ZN1H0000RS)
- SICURIX ID Card Holders, Sealable, Horizontal, 3-3/4"x2-5/8", 50/PK, CL PK (BAU47830)
- C-LINE PRODUCTS Badge Holder, Hanging, insert, PK50 (96043)
- Sicurix Security Alarms and Warnings