Shop All Key Rings
Sicurix
Safety Breakaway Lanyard with Hook, 36", Black
Mfr # BAU65509
Zoro # G4076464
product price: $1.89
/ea
Sold in multiples of 4 for $7.56
$7.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Color Black
- Length 36"
- Weight 0.03 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 36" |
Details
Material | Nylon |
Color | Black |
Weight | 0.03 lbs |
Description
SICURIX® Safety Breakaway Lanyard with Hook, 36", Black
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MNG 5" Pull, Precision, Distressed Pewter (85664)
- ZORO SELECT O-Ring, Viton, 2.0mm W, PK25 (M38871.020.0100)
- RV DESIGNER RV Designer E250 Plastic Entry Door Holder - Angled 90°, White (E250)
- NATIONAL MFG/SPECTRUM BRANDS HHI 5 Zinc Strap Hinge (N128-017)
- SICURIX Rope Lanyard with Hook, 36", Nylon, Black (BAU68909)
- SICURIX Flat Lanyard w/Hook, 36", Nylon, Black, PK100 (BAU65619)
- SICURIX SICURIX Hook and Loop Breakaway Safety Lanyard Hook Flat Style BLACK (69011) (69011)
- SICURIX Rope Lanyard with Hook, 36", Nylon, Blue (BAU68903)
- GEAR KEEPER KEY RETRACTOR HIGH FRC (RT3-5852)
- LL BUILDING PRODUCTS Ll Building Products DA1212 Aluminum Dual Louvers; 12 x 12 In. (6246821)
- LUCKY LINE 100 ft. Spool of ball chain. 5/32″ Diameter (32300)
- Sicurix Key Rings